Menu Search
Search
MILWAUKEE #49569830

SHOCKWAVE Impact Duty™ Saw; Hole; 5/8 in. Depth Cutting; 1-3/8 in. Outside Diameter Saw; Bi-Metal

SKU # 04524232114
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 5/8 in.
Saw OD: 1-3/8 in.

Designed with a robust 1/4 in. quick change hex shank, Milwaukee Shockwave Impact Duty thin wall hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, thin wall hole saws deliver a burr-free cut up to 40 percent faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose thin wall hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.