Menu Search
Search
MILWAUKEE #49-56-1123

Saw; Hole; 1-5/8 in. Depth Cutting; 1-1/8 in. Outside Diameter Saw; Bi-Metal, Tungsten Carbide Tip; 1 in. Pipe Tap; 3/4 in. Pipe Entrance; Requires 49-56-7210 or 49-56-6950 or 49-56-7000 or 49-56-7010 Arbor

SKU # 04524219668
Type: Hole Saw
Cutter Construction: Bi-Metal, Tungsten Carbide Tip
Cutting Depth: 1-5/8 in.
Saw OD: 1-1/8 in.
Pipe Tap: 1 in.
Pipe Entrance: 3/4 in.
Arbor Required: 49-56-7210 or 49-56-6950 or 49-56-7000 or 49-56-7010

MILW 49-56-1123 1-1/8 CARBIDE H-SAW