Menu Search
Search
MILWAUKEE #49-56-4253

Hole Saw, 4-1/4 in. OD, 1-5/8 in. D Cutting

SKU # 04524219943
Type: Hole Saw
Cutter Construction: Tungsten Carbide Tipped
Cutting Depth: 1-5/8 in.
Saw OD: 4-1/4 in.
Pipe Tap: 4 in.
Arbor Required: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 and 49-56-7040