Menu Search
Search
L.S. STARRETT COMPANY #FCH068M-G

Saw; Hole; Bi-Metal Cutter; 1-5/8 in. Depth Cutting; 2-43/64 in. Outside Diameter Saw; Arbor Required: A2 or A10

SKU # 04965900544
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 2-43/64 in.
Arbor Required: A2 or A10

STARRETT FCH068M-G HOLE SAW 68MM