Menu Search
Search
BAHCO TOOLS #3830-102-VIP

Sandflex Hole Saw, Bi-Metal Cutter, 1-1/2 in. Cutting

SKU # 31151804203 Manufacturer Series: 3830-VIP
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 4 in.
Arbor Required: Bahco 3834-ARBR-9100, Bahco 3834-ARBR-11152, Bahco 3834-ARBR-16152

Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2 in.; Saw OD - 4 in.; Arbor Required - Bahco 3834-ARBR-9100, Bahco 3834-ARBR-11152, Bahco 3834-ARBR-16152; Additional Information - Metric Size: 102mm; Manufacturer Series - Sandflex 3830-VIP

Additional Info: Metric Size: 102mm