Menu Search
Search
AMERICAN TOOL COMPANIES #373112BX

Hole Saw, Bi-Metal Cutter, 1-1/4 in. Pipe Tap

SKU # 02472100028 Manufacturer Series: Marthon
Type: Hole Saw
Cutter Construction: Bi-Metal
Saw OD: 1-1/2"
Pipe Tap: 1-1/4" Pipe Tap
Arbor Required: #373004, #373003

Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Saw OD - 1-1/2"; Pipe Tap - 1-1/4" Pipe Tap; Arbor Required - #373004, #373003; Additional Information - Metric Size: 38mm; Manufacturer Series - Marthon

Additional Info: Metric Size: 38mm