Menu Search
Search
GREENLEE #37157

Hole Saw Arbor High Speed Steel, 1/4 in.

SKU # 78331037157
Type: Hole Saw Arbor
Chuck Size: 1/4 in.
Shank Type: Round w/3-Flats
Saw Diameter: 9/16 to 1-3/16 in.
Pilot Drill: High Speed Steel, 1/4 in.

Hole Saw Arbors: Type - Hole Saw Arbor; Chuck Size - 1/4; Shank Type - Round w/3-Flats; Min. Saw Dia.- in - 9/16; Max. Saw Dia.- in - 1-3/16; Pilot Drill - High Speed Steel, 1/4"