Menu Search
Search
BAHCO TOOLS #NP-16-U7/8-HP

Prizecut Saw; Hand; 16.00 in. Length, UT Toothing Blade; 7 TPI; Plastic Handle

SKU # 31151824177 Manufacturer Series: NP

Compare

Maximum number of products selected.
Type: Hand Saw
Handle: Plastic
Blade Type: UT Toothing
Length: 16 in. Blade
TPI: 7 TPI

BAH NP-16-U7/8-HP HAND SAW