Menu Search
Search
APEX TOOL GROUP #62723

Bi-Metaloy Hand Hacksaw Blade Carbon Steel 12 inch, 18T

SKU # 03710362723
Blade Type: Hand Hacksaw
Length: 12 in.
TPI: 18
Construction: Carbon Steel

Hacksaw Blades: Blade Type - Hand Hacksaw; Length - in - 12; TPI - 18; Construction - Carbon Steel; Additional Information - Molybdenum Alloy Tool Steel Edge; Manufacturer Series - Bi-Metaloy

Additional Info: Molybdenum Alloy Tool Steel Edge