Menu Search
Search
L.S. STARRETT COMPANY #56981

Stock, Oversize Tolerance; Steel, O1; Flat; 18 x 1/4 x 3-1/2

SKU # 04965956981 Manufacturer Series: 495
View more versions of this product
Size: LxWxThickness: 18 x 3-1/2 x 1/4 in.
Length: 18 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural