Menu Search
Search
L.S. STARRETT COMPANY #56853

Stock, Oversize Tolerance; Steel, O1; Flat; 36 x 3/8 x 3

SKU # 04965956853 Manufacturer Series: 495
View more versions of this product
Length: 36 in.
Size: LxWxThickness: 36 x 3 x 3/8 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural