Menu Search
Search
L.S. STARRETT COMPANY #56814

Stock, Oversize Tolerance; Steel, O1; Flat; 36 x 3/16 x 3/4

SKU # 04965956814 Manufacturer Series: 495
View more versions of this product
Size: LxWxThickness: 36 x 3/4 x 3/16 in.
Length: 36 in.
Type: Stock, Precision Ground, Oversize Tolerance
Shape: Flat
Material: Tool Steel, O1 Oil Hardened
Color: Natural