Menu Search
Search
MILWAUKEE #2695-15

Cordless Combo Tool Kit, 18V, 15 Pieces, 1/2 in. Chuck

SKU # 04524233083
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Combo Tool Kit
Pieces: 15
Voltage: 18V
Drill: 2
Circular Saw: 1
Reciprocating Saw: 1
Light: 1
Chuck Type: Metal Single Sleeve - Ratcheting Lock
Chuck Size: 1/2 in.
Tools - Other: 10
Case: Contractor Bag
Accessories: (1) Battery Pack and (1) Six Pack Sequential Charger

The 2695-15 M18 cordless 15-tool combo kit includes the 1/2 in. M18 compact hammer drill/driver (2607-20), M18 1/4 in. hex impact driver (2656-20), M18 1/2 in. compact impact wrench with pin detent (2659-20), M18 1/2 in. high-torque impact wrench with fri