Menu Search
Search
MAKITA USA #JR3070CTZ

Reciprocating Saw, Variable Speed Operation, 15 A, Corded

SKU # 08838168784
Type: Reciprocating Saw
Operation: Variable Speed
Amps: 15A
Stroke: 1-1/4 in. L
Stroke per Minute: 0 to 2800 SPM
Length: 19-1/8 in.
Weight: 10 lb.
Cord Install: Corded
Accessories: (2) Saw Blades, (1) Steel Tool Case

Makita's reciprocating saw with AVT® (model JR3070CTZ) delivers superior power and performance with less vibration. The JR3070CTZ is equipped with Anti-Vibration Technology (AVT®), a internal counterbalance system engineered inside the tool that significa