Menu Search
Search
BLACK & DECKER #PCE605K

Oscillating Multi-Tool Kit, Variable Speed Operation

SKU # 88591129093
Type: Oscillating Multi-Tool Kit
Operation: Variable Speed
Amps: 3A
Stroke per Minute: 10000-22000
Length: 11 in.
Cord Install: Corded
Accessories: (1) Depth/Cutting Guide, (1) Precision Wood End Cut Blade, (1) Wood/Metal End Cut Blade, (1) Flush Cut Blade, (1) Sanding Platen, (25) Sandpaper Sheets, (1) Flexible Scraper and (1) Kit Box

Additional Info: Number of Pieces: 32