Menu Search
Search
RIDGID #95877

Blade; Saw; Reciprocating; 6.00 in. Length x 0.750 in. Width x 0.035 in. Thickness; Bi-Metal; 18 TPI

SKU # 09569195877
Type: Reciprocating Saw Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Construction: Bi-Metal
TPI: 18 TPI
Package Quantity: 50
Package Type: Plastic Sleeve

RDG 95877 RECIPROCAL SAW BLADE 50PK