Menu Search
Search
MK MORSE COMPANY #RB12501014STT05

Reciprocating Saw Blade, 12 in. L x 3/4 in. W x 0.05 in. T

SKU # 05032639843

Compare

Maximum number of products selected.
Type: Reciprocating Saw Straight Blade
Length: 12 in.
Width: 3/4 in.
Thickness: 0.05 in.
Construction: Bi-Metal
TPI: 10/14 TPI
Package Quantity: 5
Package Type: Card

The Morse Master Cobalt HYBRID® reciprocating saw blade is the best choice for applications that need a blade that cuts through a variety of materials ranging from wood and plastic to ferrous and non-ferrous metals.