Menu Search
Search
MILWAUKEE #48-01-9712

Reciprocating Saw Blade, 6 in. L x 1 in. W x 0.04 in. T

SKU # 04524208218
Type: Reciprocating Saw Blade
Length: 6 in.
Width: 1 in.
Thickness: 0.04 in.
Blade: 1/2 in. Universal Shank
Construction: Cryogenic Bi-Metal
TPI: 10 TPI
Package Quantity: 100
Package Type: Pack

The Torch™ metal cutting blades with the double duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.