Hackzall
Blade; Saw; Reciprocating; Straight Back Thin Kerf; 4.00 in. Length x 0.750 in. Width x 0.035 in. Thickness; Bi-Metal Body, High Speed Steel Cutting Edge; 10 TPI
SKU
#
04524216029
Manufacturer Series:
M12
Specifications
Type:
Reciprocating Saw Blade
Length:
4 in.
Width:
0.75 in.
Thickness:
0.035 in.
Blade:
Straight Back Thin Kerf
Construction:
Bi-Metal Body, High Speed Steel Cutting Edge