Menu Search
Search
MILWAUKEE #48-01-9188

SAWZALL® Blade; Saw; Reciprocating; Double Duty; Thin Kerf; 9.00 in. Length x 0.750 in. Width x 0.035 in. Thickness; Bi-Metal Body, High Speed Steel-Co 8 Cutting Edge; 18 TPI

SKU # 04524208217

Compare

Maximum number of products selected.
Type: Double Duty Reciprocating Saw Blade
Length: 9 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: Thin Kerf
Construction: Bi-Metal Body, High Speed Steel-Co 8 Cutting Edge
TPI: 18 TPI
Package Quantity: 100
Package Type: Bulk

Thin Kerf metal-cutting blades with the Double Duty Upgrade feature a tooth form that is optimized for the longest life and increased speed. Tough Neck is engineered to protect against tang breakage and delivers the strongest Sawzall blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50 percent longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.