Menu Search
Search
MILWAUKEE #48-01-6094

SAWZALL® Blade, Reciprocating Saw; Straight, Thin Kerf; 8/12 TPI; 12 in.

SKU # 04524208471
Type: Blade, Reciprocating Saw
Length: 12 in.
Width: 0.5 in., Universal Shank
Thickness: 0.05 in.
Blade: Straight, Thin Kerf
Construction: Bi-Metal teeth, Double relief angle
TPI: 8/12
Package Quantity: 50 Pack