Menu Search
Search
LENOX #21086B624GR

Reciprocating Saw Blade, 6.00 in. L x 0.750 in. W x 0.035 in. thick, 24 TPI, Bi-Metal

SKU # 08247221086 Manufacturer Series: Gold
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 24 TPI
Construction: Bi-Metal
Package Quantity: 25