Menu Search
Search
L.S. STARRETT COMPANY #BU424-2

Jig Saw Blade, 4.00 in. L x 0.375 in. W x 0.040 in. T

SKU # 04965914374
Type: Unified Shank Jig Saw Blade
Width: 0.375 in.
Thickness: 0.04 in.
Blade: Regular Tooth, Wavy Set
Construction: Bi-Metal
TPI: 24 TPI
Package Quantity: 2
Package Type: Card/Blister