Menu Search
Search
BOSCH #U118G

Blade; Saw; Jig; U-Shank; 2.75 in. Length x 0.030 in. Thickness; 36 TPI; High Speed Steel

SKU # 00034612424
Type: U-Shank Jig Saw Blade
Length: 2.75 in.
Thickness: 0.03 in.
Construction: High Speed Steel
TPI: 36 TPI
Package Quantity: 5

BOSCH U118G 2-3/4 36TPI HSS UNI