Menu Search
Search
BOSCH #T108BHM3

Blade; Saw; Jig; T-Shank; 3.63 in. Length x 0.050 in. Thickness; 12 TPI; Carbide Strip

SKU # 00034645084
Type: T-Shank Jig Saw Blade
Length: 3.63 in.
Thickness: 0.05 in.
Construction: Carbide Strip
TPI: 12 TPI
Package Quantity: 3

BOSCH T108BHM3 CLEAN FOR CARBON FIB