Menu Search
Search
BLACK & DECKER #DCD985B

Hammer Drill, Metal Ratcheting, 20V, 1/2 in. Chuck, Cordless

SKU # 88591127564
Type: Hammer Drill
Operation: 3 Speed
Chuck Size: 1/2 in.
Chuck Type: Metal Ratcheting
No Load RPM: 0-575/0-1350/0-2000 RPM
Torque In/​Lb: 6420 in./lb
Cord Install: Cordless
Voltage: 20V
Accessories: 360 Deg Side Handle
Size: L: 10.25 in.
Blows per Minute: 0-9775/0-22950/0-34000 BPM

The DCD985B 20V MAX lithium ion Premium 3-speed hammer drill delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2 in. ratcheting chuck.