Menu Search
Search
MILWAUKEE #2709-22HD

Right Angle Drill Kit, Keyed, 18 V, 0-350/0-950 RPM

SKU # 04524247645

Compare

Maximum number of products selected.
Type: Right Angle Drill Kit
Operation: Variable Speed
Chuck Size: 1/2 in.
Chuck Type: Keyed
No Load RPM: 0-350/0-950 RPM
Cord Install: Cordless
Voltage: 18V
Accessories: (2) 48-11-1890 M18 REDLITHIUM HIGH DEMAND 9.0 Battery Pack, (1) 48-59-1808 M18 and M12 Rapid Charger, (1) Side Handle, (1) Chuck Key and (1) Contractor Bag
Size: L: 22 in.

The M18 FUEL SUPER HAWG delivers the power and run-time necessary to complete cordless rough-ins. Optimized for plumbing and HVAC professionals, this drill powers through 6 in. holes and can drill over (150) 2-9/16 in. holes per charge in 2x dimensional l