Menu Search
Search
MILWAUKEE #0300-20

Power Drill, 3/8 in. Keyed Chuck, 120V AC, 8.0A, 0-850 RPM, Variable Speed Operation, Hardwire

SKU # 04524200011

Compare

Maximum number of products selected.
Type: Pistol Grip Drill
Operation: Variable Speed
Amps: 8A
Chuck Size: 3/8 in.
Chuck Type: Keyed
No Load RPM: 0-850
Cord Install: Hardwire

Power Drills: Type - Pistol Grip Drill; Operation - Variable Speed; Amps - 8.0; Chuck Size - 3/8; Chuck Type - Keyed; No Load RPM - 0-850; Cord Install - Hardwire; Additional Information - Includes: 360 deg side handle

Additional Info: Includes: 360 deg side handle