Menu Search
Search
MILWAUKEE #4136

Diamond Coring Rig, 110 V, 450, 900 RPM, 20 A, Corded

SKU # 04524200970
Type: Diamond Coring Rig
Amps: 20A
No Load RPM: 450, 900 RPM
Cord Install: Corded
Voltage: 110V
Accessories: (1) Large Base Stand, (1) Vac-U-Rig® Kit and (1) Meter Box
Size: H: 43-1/2 in.
Spindle: 1-1/4-7

This complete Vac-U-Rig® kit only needs a motor and it's ready to rock. The 4136 features the large 4130 stand as well as the Vac-U-Rig® assembly and a 30 amp meter box. A great value when purchased together in this kit.