Menu Search
Search
BLACK & DECKER #PCC641LB

Porter-Cable Compact Impact Driver Kit, Keyless, Quick Release Hex, 20V

SKU # 88591132119

Compare

Maximum number of products selected.
Type: Compact Impact Driver Kit
Operation: Variable Speed
Chuck Size: 1/4 in.
Chuck Type: Keyless, Quick Release Hex
No Load RPM: 0-2800 RPM
Torque In/​Lb: 1450 in./lb
Cord Install: Cordless
Voltage: 20V
Accessories: (2) PCC681 Batteries, (1) PCC691 Charger, Storage Bag
Size: L: 6.9 in.
Blows per Minute: 0-3100 BPM