Menu Search
Search
MILWAUKEE #6143-31

Small Angle Grinder, 4-1/2 and 5 in. Dia Disc, 11 A

SKU # 04524253796
Type: Cordless Small Angle Grinder
Disc Diameter: 4-1/2 and 5 in.
Amps: 11 A
RPM: 11,000 RPM
Max. Spindle Size: 5/8-11 UNC