Menu Search
Search
MILWAUKEE #6146-33

Small Angle Grinder 11000 RPM 11A

SKU # 04524224152
Type: Small Angle Grinder
Disc Diameter: 4-1/2 in.
Amps: 11A
RPM: 11000
Max. Spindle Size: 5/8 in. - 11

Plug-In Portable Sander-Grinders: Type - Small Angle Grinder; Disc Dia. - in - 4-1/2; Amps - 11; RPM - 11000; Max. Spindle Size - 5/8-11; Additional Information - Cord Type: 2-Wire, Cord Length: 8 ft, Adjustable Handle, Burst Resistant Guard, Handle Design: Barrel Grip, Single Speed, Switch Type: Slide Lock-On

Additional Info: Cord Type: 2-Wire, Cord Length: 8 ft, Adjustable Handle, Burst Resistant Guard, Handle Design: Barrel Grip, Single Speed, Switch Type: Slide Lock-On