Menu Search
Search
MILWAUKEE #2438-20

Polisher/Sander, 3 in. Dia Disc, M9 x 0.75 Spindle

SKU # 04524233243
Type: Variable Speed Polisher/Sander
Cord: Cordless
Disc Diameter: 3 in.
RPM: 0 to 8300 RPM Sanding, 0 to 2800 RPM Polishing
Max. Spindle Size: M9 x 0.75

Milwaukee® Tool continues to expand its 12 V Li-Ion system with the introduction of the new M12™ variable speed polisher/sander. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12™ polisher/sander is the perfect complement to a full size polisher for a faster finish. Featuring dual mode control and a variable speed trigger, the M12™ polisher/sander delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.