Menu Search
Search
MILWAUKEE #2760-22CT

Hydraulic Driver Kit, 12 VDC, 1/4 in. Hex, 3000 RPM

SKU # 04524235296

Compare

Maximum number of products selected.
Type: Hydraulic Driver Kit
Cord: Cordless
Drive: 1/4 in. Hex
Volts DC: 12 VDC
Amp Hours: 2.00 Ah
No Load RPM: 3000 RPM
Torque: 0 to 450 in. lb.
Net Weight: 2.3 lb.
Accessories: (1) M18™ & M12™ Multi-Voltage Charger, (2) M18™ REDLITHIUM™ CP2.0 Battery, (1) Bit Holder, (1) Carrying Case and (1) Belt Clip

The M18™ FUEL™ SURGE™ 1/4 in. hex hydraulic driver is the quietest cordless fastening solution on the market. With Milwaukee®'s new FLUID-DRIVE™ hydraulic powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE™ Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. Redlink Plus™ Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode Drive Control™ provides greater control over output speed and power for greater versatility. self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Additional Info: Number of pieces: 7