Menu Search
Search
MILWAUKEE #2755B-22

M18 FUELâ„¢ Compact Impact Wrench, 18VDC, 1/2 in. Square, 220 ft./lb

SKU # 04524236394
Type: Compact Impact Wrench
Drive: 1/2 in. Square
Volts DC: 18.0V
Impacts per Minute: 0-3200 BPM
No Load RPM: 0-2500 RPM
Torque: 220 ft./lb
Net Weight: 4.10 lb
Accessories: Includes: (2) M18 REDLITHIUM XC 5.0 Ah Extended Capacity Battery Pack, (1) M18 and M12 Multi-Voltage Charger, (1) Belt Clip, 1) Carrying Case

Wrench; Impact; Compact; 1/2 in. Square Drive; 18.0VDC; 0-2500 RPM No Load; 0-3200 BPM Impacts per Minute; 220 ft./lb Torque; Includes (2) M18 REDLITHIUM XC 5.0 Ah Extended Capacity Battery Pack, (1) Charger, (1) Belt Clip, 1) Carrying Case