Menu Search
Search
MILWAUKEE #5268-21

Rotary Hammer Kit, 120 VAC, 8A, 12.50 in. L, 3.6 ft-lb

SKU # 04524230366
Type: D-Handle Rotary Hammer Kit
Voltage: 120V AC
Amps: 8A
Blow Energy - ft/​lbs: 3.6 ft-lb
Blows per Minute: 0-5500 BPM
Bit Shank Size: 1-1/8 in.
Length: 12.5 in.
Accessories: (1) Side Handle, (1) Depth Rod and (1) Carrying Case

Get up to 85 percent faster drilling and 85 percent harding hitting while reducing Vibration to only 10.6 m/s2. With a powerful 8 amp motor, this rotary hammer delivers 0-1500 RPM, 0-5500 BPM and 3.6 ft-lbs of impact energy. This tool also has an all meta