Menu Search
Search
MILWAUKEE #5263-21

Rotary Hammer Kit, 120 V, 5.5 A, SDS-Plus Bit Shank

SKU # 04524219232
Type: Rotary Hammer Kit
Voltage: 120V
Amps: 5.5 A
Blow Energy - ft/​lbs: 1.5 ft. lb.
Blows per Minute: 0-4400 BPM
Bit Shank Size: SDS-Plus
Length: 10-9/16 in.
Accessories: (1) Side Handle and (1) Carrying Case

The most compact 5/8 in. hammer drill on the market is 30% lighter and 65% faster with plenty of drilling power. At just 10.9 in. L and 4.6 lb., Milwaukee® Tool's 5/8 in. SDS-Plus Rotary Hammer makes drilling overhead and in tight spaces easier, yet it's powerful enough for most professional applications. With a 5.5 A motor, it delivers 0 to 3700 RPM, 0 to 4400 BPM and 1.5 ft.lb. of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee®'s unique Anti-Vibration System provides added comfort by minimizing vibration. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.