Menu Search
Search
MILWAUKEE #2416-21XC

Rotary Hammer Kit, 10.00 in. L

SKU # 04524233047
Type: Rotary Hammer Kit
Blows per Minute: 0-6200 BPM
Bit Shank Size: 5/8 in.
Length: 10 in.
Accessories: (1) 48-11-2440 M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack and (1) 48-59-2401 M12 Lithium-Ion Battery Charger

The Milwaukee M12 FUEL 5/8 in. SDS Plus Rotary Hammer Kit provides up to 75 percent faster drilling, up to 70 percent less vibration, and up to 2X more runtime and the largest SDS Plus bit capacity in its class. Milwaukee has combined its exclusive POWERS