Menu Search
Search
MILWAUKEE #5342-21

Rotary Hammer, 120 VAC, 15A, 27.50 in. L, 19.9 ft-lb

SKU # 04524202400
Type: Soft Grip D-Handle Rotary Hammer
Voltage: 120V AC
Amps: 15A
Blow Energy - ft/​lbs: 19.9 ft-lb
Blows per Minute: 975-1950 BPM
Bit Shank Size: 2 in.
Length: 27.5 in.
Accessories: (1) Side Handle and (1) Carrying Case

Perform a variety of digging and drilling jobs on floors or the ground with this heavy-duty inline design. The 2 in. SDS-Max drive rotary hammer delivers 19.9 ft-lbs of blow energy for drilling large holes in concrete or asphalt, bushing, driving ground r