Menu Search
Search
MILWAUKEE #5426-21

Rotary Hammer, 120 VAC, 14A, 18.00 in. L, 8.8 ft-lb

SKU # 04524215546
Type: D-Handle Rotary Hammer
Voltage: 120V AC
Amps: 14A
Blow Energy - ft/​lbs: 8.8 ft-lb
Blows per Minute: 2200-2840 BPM
Bit Shank Size: 1-3/4 in.
Length: 18 in.
Accessories: (1) Side Handle and (1) Carrying Case

Best-in-class power and the highest overload protection handle the toughest concrete drilling and demolition. The 1-3/4 in. SDS-Max rotary hammer offers 8.8 ft-lbs of impact energy along with 450 RPM and 2840 BPM for fast drilling and hard-hitting perform