Menu Search
Search
MILWAUKEE #5316-21

Rotary Hammer, 120 VAC, 10.5A, 17.75 in. L, 5.5 ft-lb

SKU # 04524222388
Type: D-Handle Rotary Hammer
Voltage: 120V AC
Amps: 10.5A
Blow Energy - ft/​lbs: 5.5 ft-lb
Blows per Minute: 0-3000 BPM
Bit Shank Size: 1-9/16 in.
Length: 17.75 in.
Accessories: (1) Side Handle and (1) Carrying Case

Get optimal power for concrete drilling and chipping applications. The 1-9/16 in. spline rotary hammer offers a heavy-duty 5.5 ft-lbs of impact energy, plus 450 RPM and 3000 BPM for fast, solid performance, even when drilling in hard aggregate. Constant P