Menu Search
Search
MILWAUKEE #5387-20

Hammer Drill, 120VAC, 8.5A, 14.75 in. L

SKU # 04524202538
Type: Two-Speed Hammer Drill
Voltage: 120V AC
Amps: 8.5A
Blows per Minute: 0-16000, 0-40000 bpm
Bit Shank Size: 1/2 in.
Length: 14.75 in.
Accessories: (1) Chuck Key and (1) Side Handle