Menu Search
Search
MILWAUKEE #5376-20

Hammer Drill, 120V, 8A, 11.50 in. L

SKU # 04524226848
Type: Hammer Drill
Voltage: 120V
Amps: 8A
Blows per Minute: 48000 bpm
Bit Shank Size: 1/2 in.
Length: 11.5 in.
Accessories: (1) Side Handle