Menu Search
Search
MILWAUKEE #5446-21

Demolition Hammer, 120VAC, 14A, 18 in. L, 8.8 ft-lbs

SKU # 04524215552
Type: Demolition Hammer
Voltage: 120V AC
Amps: 14A
Blow Energy - ft/​lbs: 8.8 ft-lbs
Blows per Minute: 2200-2840 bpm
Bit Shank Size: 1-3/4 in. SDS Max
Length: 18 in.