Menu Search
Search
MILWAUKEE #5340-21

Demolition Hammer, 120 VAC, 15 A, 2 in. Bit Shank

SKU # 04524202399
Type: Spline Rotary Hammer
Cord: Corded
Voltage: 120V AC
Amps: 15A
Blow Energy - ft/​lbs: 19.9 ft. lb.
Blows per Minute: 975-1950 bpm
Bit Shank Size: 2 in.
Length: 27-1/2 in.
Accessories: (1) Carrying Case and (1) Side Handle

Perform a variety of digging and drilling jobs on floors or the ground with this heavy duty inline design. The 2 in. spline drive rotary hammer delivers 19.9 ft. lb. of blow energy for drilling large holes in concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached in three positions - including the rear switch handle - to minimize bending. A system of anti-vibration absorption and reduction components decreases operator fatigue. Sophisticated electronic feedback offers consistent operation and overload protection. This robust electric hammer features a variable speed dial for optimum control and a service-reminder light. The tool uses standard spline and round/hex accessories, and comes with a carrying case.