Menu Search
Search
BOSCH #BH2770VCD

Turbo Hammer Breaker, 1000 bpm, 120VAC/DC, 15A, 2500W

SKU # 00034644103 Manufacturer Series: Brute
Type: Turbo Breaker Hammer
Voltage: 120V AC/DC
Amps: 15A
Watts: 2500W
Blow Energy - ft/​lbs: 43.00 ft-lbs
Blows per Minute: 1000 bpm
Length: 30.75 in.
Accessories: Deluxe Hammer Cart, Two Star Point Chisels, Two Narrow Chisels

The Bosch BH2770VCD Brute Turbo Breaker Hammer delivers the best concrete removal rate in its class, impressive for a tool that weighs just 63 pounds. Providing 1,000 BPM and 43 Ft.-Lbs. of impact energy, this tool can handle heavy-duty applications such