Menu Search
Search
BOSCH #GBH2-28L

Rotary Hammer, 120V, 8.5A, 17.40 in. L

SKU # 00034648903
Type: Rotary Hammer
Voltage: 120V
Amps: 8.5A
Blows per Minute: 0-5100 bpm
Length: 17.4 in.
Accessories: (1) Auxiliary Handle, (1) Depth Gauge and (1) Carrying Case

The Bosch GBH2-28L 1-1/8 In. SDS-plus Bulldog Xtreme max rotary hammer features a powerful 8.5A motor and KickBack control. This feature is an integrated sensor to stop tool rotation during bit bind-up situations. A tool that upholds the tradition in the line of legendary Bosch Bulldog hammers, the GBH2-28L combines user comfort with versatile drilling and hammering functions. It provides counter-balanced Vibration Control for more comfortable handling of the hammer. Ideal for masonry pros or general contractors, this tool weighs only 6.9 Lbs. but delivers 2.4 Ft.-Lbs. of impact energy and 0-5100 bpm. It has a multifunction mode selector for drilling versatility - drilling only, hammer drilling and chiselling. This Bulldog has ideal features for hard-working pros, including a variable-speed reversing trigger for accurate bit starting, Vario-Lock positioning for the optimal chiselling angle, a HammerHook that allows the user to hang the tool on the job and an ergonomic D-handle for user comfort. The SDS-plus system provides for tool-free bit changes.