Menu Search
Search
BOSCH #RH328VC

Rotary Hammer, 120V, 8.0A, 12.50 in. L

SKU # 00034639847
Type: Rotary Hammer
Voltage: 120V
Amps: 8A
Blows per Minute: 0-4000 bpm
Length: 12.5 in.
Accessories: (1) Auxiliary Handle and (1) Carrying Case

Bosch is the home of the worlds best selling hammers. Bosch hammers have reduced vibration without any reduction in performance. The SDS plus rotary hammer, works harder, lasts longer and vibrates less. It has the fastest chiselling and drilling in its class. In addition, it provides the longest life, with lowest vibration levels.