Menu Search
Search
BOSCH #RH745

Rotary Hammer, 120V, 13.5A, 21 in. L, 8.2 ft-lbs

SKU # 00034642655
Type: Rotary Hammer
Voltage: 120V
Amps: 13.5A
Blow Energy - ft/​lbs: 8.2 ft-lbs
Blows per Minute: 1380-2750 bpm
Bit Shank Size: 1-3/4 in. SDS Max
Length: 21 in.
Accessories: (1) Auxiliary Handle and (1) Carrying Case

The new Bosch RH745 1-3/4 in. SDS-max rotary hammer features best in class drilling and chiselling performance with 7.6 ft.-lbs. Impact energy (Penta). The hammer features 2 modes of operation. Rotary hammer or hammer-only and a variable speed dial for controlled drilling and chiselling applications. The tool also features the Vario-Lock function. This allows the chisel to be rotated into 12 different positions to optimize the working angle when used in hammer only mode.