Menu Search
Search
BOSCH #DH507

Demolition Hammer, 120V, 10A, 18 in. L, 5.6 ft-lbs

SKU # 00034644881
Type: Demolition Hammer
Voltage: 120V
Amps: 10A
Blow Energy - ft/​lbs: 5.6 ft-lbs
Blows per Minute: 1350-2800 bpm
Bit Shank Size: SDS Max
Length: 18 in.
Accessories: (1) Carrying Case

The Bosch DH507 SDS-max demolition hammer weighs only 12.4 lbs., making it an ideal hammer for hard-to-reach applications. This 10a tool that gets the job done, delivering 5.6 ft.-lbs. of impact energy and a max of 2800 bpm. It has Vario-Lock positioning, which allows for rotating and locking the chisel with precision The SDS-Max chuck system provides tool-free bit changes. And the demo hammer has a 360 degree rotating auxiliary handle for better grip positioning and an ergonomic grip area, for better comfort when chiselling in a wide variety of positions.